
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542-204H
Zoro #
G7780810
UPC #
603908348788
Country of Origin
Japan
Dimensions
Overall Length
5.5
Overall Width
7
Length
5.5
Overall Height
2
Height
2
Width
7
Details
Item
LGB-105LH
Features
Resolution: 1μm
Color
Silver
Weight
1.5
Standards
5mm (.2”)
Description
Item Lgb-105Lh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.