
Lgb2-110Ar
Mfr # 542-270
Zoro # G7780853
product price: $1,857.99
/ea
Free Shipping & Returns
Key Features
Features
Resolution: 1μm
Standards
10mm (.4”)
Weight
1.5
Overall Width
7
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542-270
Zoro #
G7780853
UPC #
603908396451
Country of Origin
Japan
Dimensions
Overall Width
7
Overall Height
2
Length
5.5
Width
7
Overall Length
5.5
Height
2
Details
Item
LGB2-110AR
Features
Resolution: 1μm
Standards
10mm (.4”)
Weight
1.5
Color
Silver
Description
Item Lgb2-110Ar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.