
Lifting Knob, MM/Id-N
Mfr # 21EZA105
Zoro # G7800742
product price: $43.25
/eaKey Features
Width (In.)
2
Length (In.)
5
Height (In.)
0.5
Special Features
optional accessory
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21EZA105
Zoro #
G7800742
UPC #
603908480402
Country of Origin
Japan
Dimensions
Width (In.)
2
Length (In.)
5
Height (In.)
0.5
Details
Item
LIFTING KNOB (MM)/ID-N
Special Features
optional accessory
Color
Black
Product Type
Lifting Knob,MM/Id-N
Description
Lifting Knob,MM/Id-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.