Linear DRO Scale
- Mfr # 64PKA042C
- Zoro # G116608043
product price:Â
$
2,675.99
/ea
Free Shipping & Returns
Key Features
Type
Lathe Package
Includes Signal Cable
Yes
Includes
60 in and Longer Extension Cable (X Axis), AT116 and AT715 Linear Scale Combination, Bracket Kit, Counter Stand, Counter Tray, KA-200 Counter
Inches Measured - Minimum
10 in
Resolution
0.00002 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64PKA042C
- Zoro #
- G116608043
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Linear DRO Scale
- Type
- Lathe Package
- Includes Signal Cable
- Yes
- Includes
- 60 in and Longer Extension Cable (X Axis), AT116 and AT715 Linear Scale Combination, Bracket Kit, Counter Stand, Counter Tray, KA-200 Counter
- Inches Measured - Minimum
- 10 in
- Resolution
- 0.00002 in
- Millimeters Measured - Maximum
- 1,016 mm
- Data Output Type
- Cabled
- Display Type
- Digital Readout
- For Use With
- Lathes
- Compatible Interface or Counter
- KA-200 Counter
- Inches Measured - Maximum
- 40 in
- IP Rating
- IP67
- Effective Range
- 40 in/1000 mm
- Accuracy
- +/- 5 micronm
- Millimeters Measured - Minimum
- 0 mm
- Compatible Product Type
- Lathes
Dimensions
- Included Signal Cable Length
- 60 in
Description
Linear DRO Scale, Resolution 0.00002 in, Accuracy +/- 5 micronm, IP Rating IP67, Data Output Type Cabled, Effective Range 40 in/1000 mm, Compatible Interface or Counter KA-200 Counter, Display Type Digital Readout, For Use With Lathes, Included Signal Cable Length 60 in, Includes 60 in and Longer Extension Cable (X Axis), AT116 and AT715 Linear Scale Combination, Bracket Kit, Counter Stand, Counter Tray, KA-200 Counter, Includes Signal Cable Yes, Type Lathe Package
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.