Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Gauge, .0005mm -10mm

  • Mfr # 542-187

  • Zoro # G9132579


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Features
Resolutions: 0.1μm, 0.5μm, 1μm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-187
Zoro #
G9132579
UPC #
603908357735
Country of Origin
Japan

Details

Item
SLIM TYPE LG, .0005mm-10 MM
Features
Resolutions: 0.1μm, 0.5μm, 1μm

Description

Item Height Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.