Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Scale, Steel, 0 in to 48 in

  • Mfr # 539-819R

  • Zoro # G702485836


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Includes
Signal Cable
Functions
KA Counter Functions
Range
0 in to 48 in/0 to 1,200 mm
Material
Steel
Resolution
0.000020 in to 0.001 in/0.0005 to 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-819R
Zoro #
G702485836
UPC #
603908702405
Country of Origin
Japan

Dimensions

Beam Thickness
43.2 mm
Overall Length
1,398 mm
Dimension Type
Inch/Metric
Beam Length
48 in/1,200 mm

Details

Item
Linear Scale
Includes
Signal Cable
Functions
KA Counter Functions
Range
0 in to 48 in/0 to 1,200 mm
Material
Steel
Resolution
0.000020 in to 0.001 in/0.0005 to 0.01 mm
Scale Orientation Type
Horizontal; Vertical
Data Output Type
Cabled
Linear Encoder Type
Electromagnetic Induction
Maximum Measurement - mm
1,200 mm
IP Rating
IP67
Maximum Measurement - Inch
48 In
SPC Output
No
Scale Function Type
Multi-Function
Accuracy
+/- 7 micron
Inches Measured - Maximum
48 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
1,200 mm

Description

Linear Scale, Range 0 in to 48 in/0 to 1,200 mm, Resolution 0.000020 in to 0.001 in/0.0005 to 0.01 mm, Accuracy +/- 7 micron, IP Rating IP67, SPC Output No, Data Output Type Cabled, Material Steel, Linear Encoder Type Electromagnetic Induction, Maximum Measurement - Inch 48 In, Maximum Measurement - mm 1,200 mm, Scale Function Type Multi-Function, Scale Orientation Type Horizontal; Vertical, Beam Length 48 in/1,200 mm, Beam Thickness 43.2 mm, Dimension Type Inch/Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.