Zoro Homepage

Low-Force Detector for Sj

  • Mfr # 178-395

  • Zoro # G7799193


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width (In.)
3.5
For Use With
Portable Surface Roughness Tester
Length (In.)
7
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-395
Zoro #
G7799193
UPC #
603908296065
Country of Origin
Japan

Dimensions

Width (In.)
3.5
Length (In.)
7
Height (In.)
2

Details

Item
LOW-FORCE DETECTOR FOR SJ
Color
Silver
For Use With
Portable Surface Roughness Tester
Special Features
optional accessory

Description

Low-Force Detector for Sj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.