Machine Arm Kit For Ka Counter
Mfr # 64AAB200
Zoro # G0972225
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
25
Color
Silver
Height (In.)
4.5
Width (In.)
4.5
Special Features
KA counter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAB200
Zoro #
G0972225
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
25
Height (In.)
4.5
Width (In.)
4.5
Details
Item
MACHINE ARM KIT FOR KA COUNTER
Color
Silver
Special Features
KA counter
Product Type
Machine Arm Kit For Ka Counter
Description
Machine Arm Kit For Ka Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.