Zoro Homepage

Main Unit Assy, Inch, 04AZB113

  • Mfr # 04AZB113

  • Zoro # G7799211


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5
Color
Black
Width (In.)
2
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04AZB113
Zoro #
G7799211
UPC #
603908514558
Country of Origin
Japan

Dimensions

Length (In.)
2.5
Width (In.)
2
Height (In.)
1.5

Details

Item
MAIN UNIT ASSY (INCH)
Color
Black

Description

Main Unit Assy,Inch,04AZB113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.