Zoro Homepage

Measured Head Point, 2" to 4", 0.00005"/0.001mm

  • Mfr # 04AZA754

  • Zoro # G9244033


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
2 to 4"/50.8 to 101.6mm
Features
The Measuring Pins Held In The Jaws Permit Measuring The Diameter of A Blind Hole Right Down to The Bottom
Spindle
Flat
Lock Nut Type
Ring (177-315)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04AZA754
Zoro #
G9244033
UPC #
-
Country of Origin
Japan

Details

Item
Head Assembly
Resolution
0.00005"/0.001mm
Range
2 to 4"/50.8 to 101.6mm
Features
The Measuring Pins Held In The Jaws Permit Measuring The Diameter of A Blind Hole Right Down to The Bottom
Spindle
Flat
Lock Nut Type
Ring (177-315)
SPC Output
Yes
Rotating Spindle (Yes/No)
No
Spindle Material
Steel

Description

Measured Head Point, Range 2 in to 4 in, Resolution 0.00005 in /0.001mm, SPC Output Yes, Rotating Spindle (Yes/No) No, Features The Measuring Pins Held In The Jaws Permit Measuring The Diameter of A Blind Hole Right Down to The Bottom, Lock Nut Type Ring, Spindle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.