Zoro Homepage

Measuring Head Assy, 368-875

  • Mfr # 04AZA904

  • Zoro # G7799342


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Special Features
With ratchet stop for constant force
Length (In.)
4.5
Color
Black
Height (In.)
4
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04AZA904
Zoro #
G7799342
UPC #
603908520863
Country of Origin
Japan

Dimensions

Length (In.)
4.5
Height (In.)
4
Width (In.)
4

Details

Item
MEASURING HEAD ASSY/368-875
Special Features
With ratchet stop for constant force
Color
Black

Description

Measuring Head Assy,368-875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.