Zoro Homepage

Mhd-50Mb

  • Mfr # 164-163

  • Zoro # G7767459


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 50mm
Features
The Display can be Rotated up to 330? for Easy Reading in any Position
Includes
(2) Battery (SR44)
Spindle
Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-163
Zoro #
G7767459
UPC #
603908539407
Country of Origin
Japan

Details

Item
Digimatic Micrometer Head
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 50mm
Features
The Display can be Rotated up to 330? for Easy Reading in any Position
Includes
(2) Battery (SR44)
Spindle
Non-Rotating

Description

Mhd-50Mb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.