
Mhn 1-1"L
Mfr # 150-213
Zoro # G7766652
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 1"
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150-213
Zoro #
G7766652
UPC #
603908353751
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 1"
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Spherical
Thimble
Ratchet
Lock Nut Type
Clamp
Description
Mhn 1-1 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.