Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case

  • Mfr # 293-348-32CAL

  • Zoro # G6533536


product price:  $272.25
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-348-32CAL
Zoro #
G6533536
UPC #
603908584032
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
Yes
Anvil Material
Carbide
Spindle Material
Carbide Tipped
IP Rating
IP65
SPC Output
Yes
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Case Type
Plastic
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Included Certification
Certificate of Inspection
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Maximum Measurement - mm
25.4 mm
Coolant Resistant
Yes
Thimble Type
Friction
Display Type
LCD
Case Included
Yes
Operation Type
Digital
Includes Battery
Yes
Accuracy
+/- 0.00005 in
Spindle Shape
Flat
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
76.2 mm
Rotating Spindle
Yes
Millimeters Measured - Minimum
50.8 mm
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Frame Material
Iron

Description

If you work in a job that requires you to measure small parts, the Mitutoyo 293-348-30CERT Micrometer is an essential tool. It offers protection against oil and water so it can be used in environments exposed to cutting oil or high humidity. The micrometer has an IP65 protection level, which makes it perfect for use in environments exposed to cutting oil or high humidity. With its measurement data output function, this coolant-proof micrometer can send data wirelessly via a connection cable. A nonslip surface is employed for the frame cover and surface panel to achieve stable handheld measurements. The auto power ON/OFF function allows the device to turn on when moved into position and off when not being used. The Mitutoyo 293-348-30CERT Micrometer is the dependable tool that will meet your needs with ease.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.