Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case

  • Mfr # 293-832-32CAL

  • Zoro # G8521274


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in, 0 to 25 mm
Features
Provided with a zero set and in/mm keys.
Includes
Fitted Plastic Case
Anvil
Flat Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-832-32CAL
Zoro #
G8521274
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter
6.35 mm
Spindle Diameter1
6.35 mm

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in, 0 to 25 mm
Features
Provided with a zero set and in/mm keys.
Includes
Fitted Plastic Case
Anvil
Flat Carbide Tipped
Thimble
Friction
Long Form Calibration Certificate
Yes
SPC Output
Yes
IP Rating
IP65
Spindle Material
Carbide Tipped
Anvil Material
Carbide
Minimum Measurement - Inch
0 in
Case Type
Plastic
Includes Battery
Yes
Anvil Shape
Flat
Operation Type
Digital
Maximum Measurement - Inch
1 in
Display Type
LCD
Accuracy
+/- 0.00005 in
Functions
Automatic Power On/Off, Inch/mm Conversion, Origin-Set
Maximum Measurement - mm
25.4 mm
Thimble Type
Ratchet
Coolant Resistant
Yes
Minimum Measurement - mm
0 mm
Case Included
Yes
Rotating Spindle
Yes
Spindle Shape
Flat
Frame Material
Iron
Inches Measured - Maximum
1 in
Data Output Type
Cabled
Millimeters Measured - Maximum
50.8 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
25.4 mm

Description

Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic, Display Type LCD, Frame Material Iron

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.