Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case

  • Mfr # 293-831-32CAL

  • Zoro # G8521265


product price: $332.49
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in, 0 to 25 mm
Features
Provided with a zero set and in/mm keys.
Includes
Fitted Plastic Case
Anvil
Flat Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-831-32CAL
Zoro #
G8521265
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
SR44
Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in, 0 to 25 mm
Features
Provided with a zero set and in/mm keys.
Includes
Fitted Plastic Case
Anvil
Flat Carbide Tipped
Thimble
Ratchet
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Carbide Tipped
SPC Output
Yes
IP Rating
IP65
Includes Battery
Yes
Case Type
Plastic
Operation Type
Digital
Coolant Resistant
Yes
Anvil Shape
Flat
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25.4 mm
Thimble Type
Ratchet
Display Type
LCD
Functions
Automatic Power On/Off, Inch/mm Conversion, Origin-Set
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Case Included
Yes
Accuracy
+/- 0.00005 in
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
50.8 mm
Frame Material
Iron
Spindle Shape
Flat
Millimeters Measured - Minimum
25.4 mm
Rotating Spindle
Yes
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Included Certification
Certificate of Inspection

Description

This Mitutoyo 293-831-30CERT Digital Micrometer is the perfect tool for making accurate measurements. It has a range of 0 in to 1 in, and 0 to 25 mm. With a resolution of 0.00005 in/0.001 mm, this digital micrometer will provide you with precise readings every time. The ratchet thimble allows you to lock the spindle at any point along its travel. This micrometer also features an NIST case and a zero set and In/mm keys for convenience when taking measurements. If you are looking for a high quality digital micrometer, this one from Mitutoyo is just what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.