Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic, 2 to 3/50.876.2mm, Ratchet, NIST, Case

  • Mfr # 293-346-32CAL

  • Zoro # G6612067


product price: $682.49
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-346-32CAL
Zoro #
G6612067
UPC #
-
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"/50.8 to 76.2mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Anvil Material
Carbide
SPC Output
Yes
IP Rating
IP65
Maximum Measurement - Inch
3 in
Case Type
Plastic
Minimum Measurement - Inch
2 in
Anvil Shape
Flat
Thimble Type
Ratchet
Includes Battery
Yes
Maximum Measurement - mm
76.2 mm
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Minimum Measurement - mm
50.8 mm
Operation Type
Digital
Case Included
Yes
Accuracy
+/- 0.0001 in
Coolant Resistant
Yes
Included Certification
Certificate of Inspection
Display Type
LCD
Spindle Shape
Flat
Millimeters Measured - Maximum
101.6 mm
Millimeters Measured - Minimum
76.2 mm
Frame Material
Iron
Data Output Type
Cabled
Rotating Spindle
Yes
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2 in

Description

IP65 Digital Outside Micrometer, Range 2 in to 3 in, 50.8 to 76.2 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.