Zoro Homepage

MIC, BLADE, 1-2", 0.0001" w/Calibration

  • Mfr # 122-126-10CAL

  • Zoro # G816049023


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Long Form Calibration Certificate
Yes
IP Rating
IP54
SPC Output
No
Rotating Spindle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-126-10CAL
Zoro #
G816049023
UPC #
603908705024
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Resolution
0.0001 in
Item
Calibrated Specialty Micrometer
Long Form Calibration Certificate
Yes
IP Rating
IP54
SPC Output
No
Rotating Spindle
No
Operation Type
Mechanical
Included Certification
Certificate of Calibration
Inches Measured - Maximum
2 in
Thimble Type
Ratchet
Inches Measured - Minimum
1 in
Accuracy
+/-0.00015 in
Anvil Shape
Blade

Description

Calibrated Specialty Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP54, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Blade, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Certificate of Calibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.