Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic Head, 0-13/.0005mm

  • Mfr # 110-502-10

  • Zoro # G7763362


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Features
Carbide-Tipped Measuring Face, Non-Rotating Spindle, Differential Movements of Spindle Threads and Units Allow Fine Spindle Feeding
Spindle
Non-Rotating
Lock Nut Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-502-10
Zoro #
G7763362
UPC #
603908272915
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.0005mm/0.01mm
Range
0 to 13mm
Features
Carbide-Tipped Measuring Face, Non-Rotating Spindle, Differential Movements of Spindle Threads and Units Allow Fine Spindle Feeding
Spindle
Non-Rotating
Lock Nut Type
Clamp

Description

Mic Head,0-13/.0005mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.