
Mic Head, 13mm
Mfr # 148-309-10
Zoro # G7766083
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
Easy Reading Due to the Large Thimble Diameter
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-309-10
Zoro #
G7766083
UPC #
603908045762
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
Easy Reading Due to the Large Thimble Diameter
Spindle
Flat
Description
Mic Head,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.