Zoro Homepage

Mic Head, 13mm

  • Mfr # 148-311

  • Zoro # G7766031


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
Easy Reading Due to the Large Thimble Diameter
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-311
Zoro #
G7766031
UPC #
603908045786
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
Easy Reading Due to the Large Thimble Diameter
Spindle
Flat

Description

Mic Head,13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.