
Mic Head, 13mm R/Nut
Mfr # 148-824
Zoro # G7766232
product price: $75.56
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-824
Zoro #
G7766232
UPC #
603908046134
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat
Description
Mic Head,13mm R/Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.