
Mic Head, 13mm S/Lck
Mfr # 148-506
Zoro # G7766241
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Spindle
Flat
Thimble
Zero-Adjustable
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-506
Zoro #
G7766241
UPC #
603908045977
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Spindle
Flat
Thimble
Zero-Adjustable
IP Rating
Not Rated
Description
Mic Head,13mm S/Lck, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.