Zoro Homepage

Mic Head, 15mm L/Nut

  • Mfr # 149-184

  • Zoro # G7766357


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Carbide Tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
Lock Nut Type
Spindle Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149-184
Zoro #
G7766357
UPC #
603908046325
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 15mm
Features
Carbide Tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
Lock Nut Type
Spindle Lock
IP Rating
Not Rated

Description

Mic Head,15mm L/Nut, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.