Zoro Homepage

Mic Head, 15mm S/Lck

  • Mfr # 149-183

  • Zoro # G7766567


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
0 to 15mm
Features
Carbide Tipped Measuring Face, Hard-chrome Plating
Spindle
Flat
Lock Nut Type
Spindle Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149-183
Zoro #
G7766567
UPC #
603908046318
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 15mm
Features
Carbide Tipped Measuring Face, Hard-chrome Plating
Spindle
Flat
Lock Nut Type
Spindle Lock

Description

Mic Head,15mm S/Lck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.