Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic Head, .250mm R/N

  • Mfr # 148-212-10

  • Zoro # G7765849


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm/0.001"
Range
1/4 to 0"
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-212-10
Zoro #
G7765849
UPC #
603908045656
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.01mm/0.001"
Range
1/4 to 0"
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat

Description

Mic Head,.250mm R/N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.