Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mic Head, .500 C/Nut

  • Mfr # 148-111-10

  • Zoro # G7765970


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
0 to 1/2"
Includes
(1) Clamp Nut
Spindle
Flat
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-111-10
Zoro #
G7765970
UPC #
603908045472
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 1/2"
Includes
(1) Clamp Nut
Spindle
Flat
IP Rating
Not Rated

Description

Mic Head,.500 C/Nut, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.