
Mic Head, Digimatic, 0-25mm
Mfr # 350-283-32
Zoro # G7773418
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 25mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44)
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-283-32
Zoro #
G7773418
UPC #
603908462712
Country of Origin
Japan
Details
Item
Digimatic Micrometer Head
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 25mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44)
Spindle
Spherical
Description
Mic Head,Digimatic,0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.