Zoro Homepage

Mic Head, R/Read, 0-6.5mm, 0.01mm

  • Mfr # 148-211

  • Zoro # G7765900


product price: $72.55
/ea

Key Features

Resolution
0.01mm/0.001"
Range
6-1/2 to 0mm
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-211
Zoro #
G7765900
UPC #
603908045649
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.01mm/0.001"
Range
6-1/2 to 0mm
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines, Reverse Reading
Includes
(1) Clamp Nut
Spindle
Flat

Description

Mic Head,R/Read,0-6.5mm,0.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.