
Mic Head, S/ Face, 0-0.25", 0.001"
Mfr # 148-208-10
Zoro # G7765812
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.001"
Range
0 to 1/4"
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines
Includes
(1) Clamp Nut
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-208-10
Zoro #
G7765812
UPC #
603908045618
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.01mm/0.001"
Range
0 to 1/4"
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines
Includes
(1) Clamp Nut
Spindle
Spherical
Description
Mic Head,S/ Face,0-0.25 In.,0.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.