Zoro Homepage

Mic Head, S/Face, 0-5mm, 0.02mm

  • Mfr # 148-216

  • Zoro # G7765891


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002mm
Range
0 to 5mm
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines
Includes
(1) Clamp Nut
Spindle
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-216
Zoro #
G7765891
UPC #
603908045670
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.002mm
Range
0 to 5mm
Features
Miniature Micrometer Heads for Ease of Incorporating into Machines
Includes
(1) Clamp Nut
Spindle
Spherical

Description

Mic Head,S/Face,0-5mm,0.02mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.