Zoro Homepage

Mic Stand 13In.-40In.

  • Mfr # 156-103

  • Zoro # G0970965


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

Standards
12-40” / 300-1000mm
Overall Length
7.5
Weight
3.5
Features
vertical type
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-103
Zoro #
G0970965
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.5
Overall Height
5.5
Overall Width
4.5

Details

Item
MIC STAND 13"-40"
Standards
12-40” / 300-1000mm
Weight
3.5
Features
vertical type
Color
Blue
Product Type
Mic Stand 13In.-40In.

Description

Mic Stand 13In.-40In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.