Zoro Homepage

Mic Stand 5In.-12In.

  • Mfr # 156-102

  • Zoro # G0970956


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mic Stand 5In.-12In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-102
Zoro #
G0970956
UPC #
-
Country of Origin
Japan

Details

Item
MIC STAND 5"-12"
Product Type
Mic Stand 5In.-12In.

Description

Mic Stand 5In.-12In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.