Zoro Homepage

Micrometer, 0.00005"/0.001mm Resolution

  • Mfr # 293-334-30

  • Zoro # G0581423


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-334-30
Zoro #
G0581423
UPC #
603908585848
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Long Form Calibration Certificate
No
IP Rating
IP65
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Carbide Tipped
Standards
ISO ASME B89.1.13, JIS B 7502
Thimble Type
Ratchet
Minimum Measurement - mm
0 mm
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Case Type
Plastic
Accuracy
+/- 0.0001 in
Case Included
Yes
Minimum Measurement - Inch
0 in
Display Type
LCD
Maximum Measurement - mm
25.4 mm
Includes Battery
Yes
Anvil Shape
Flat
Maximum Measurement - Inch
1 in
Included Certification
Certificate of Inspection
Spindle Shape
Flat
Operation Type
Digital
Coolant Resistant
Yes
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
76.2 mm
Millimeters Measured - Maximum
101.6 mm
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Frame Material
Iron

Description

IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.