Zoro Homepage

Micrometer, 10mm, Spline, 1-2"IP65

  • Mfr # 331-352-32

  • Zoro # G7772858


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-352-32
Zoro #
G7772858
UPC #
603908605386
Country of Origin
Japan

Details

Item
Spline Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
Thimble
Ratchet

Description

Micrometer,10mm,Spline,1-2 In.IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.