Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Micrometer, 150-175mm, 0.001mm, IP65 293-252-30

Micrometer, 150-175mm, 0.001mm, IP65 (Discontinued)

  • Mfr # 293-252-30
  • Zoro # G7771747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-252-30
Zoro #
G7771747
UPC #
603908604204
Country of Origin
Japan

Details

Item
Coolant-proof Micrometer
Resolution
0.001mm
Range
150 to 175mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Wooden Case
Thimble
Ratchet

Description

Micrometer,150-175mm,0.001mm,IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.