Zoro Homepage
This item is Discontinued.
Mitutoyo Micrometer, 2 to 3", 0.0001", Ratchet 102-331-10

Micrometer, 2 to 3", 0.0001", Ratchet (Discontinued)

  • Mfr # 102-331-10
  • Zoro # G1772662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-331-10
Zoro #
G1772662
UPC #
603908017363
Country of Origin
Japan

Dimensions

Jaw Depth
1.77 in
Spindle Diameter
0.25 in
Dimension Type
Inch

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
2 to 3"
Features
Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Tapered
Thimble
Ratchet
Long Form Calibration Certificate
No
Anvil Material
Carbide Tipped
Minimum Measurement - Inch
2 in
Thimble Type
Ratchet
Case Type
Plastic Case
Operation Type
Mechanical
Accuracy
+/-0.0001 in
Anvil Shape
Flat
Maximum Measurement - Inch
3 in
Case Included
Yes
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection

Description

This MITUTOYO 101-119 Micrometer is the perfect tool for all your measuring needs. It features a ratchet thimble that allows you to adjust the spindle quickly and easily. The micrometer has a 2 to 3" range, with an accuracy of +/-0.0001 in. and resolution of 0.0001". Its carbide tipped anvil ensures accurate measurements every time, while its flat spindle makes it easier to read graduations on the dial gauge. The mechanical operation type allows you to measure fasteners quickly and easily without having to remove them from their sockets or workpieces. If you are looking for an outside micrometer that will help you take precise measurements, this MITUTOYO model is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.