Zoro Homepage

Micrometer, 2 to 3", 0.001, Ratchet

  • Mfr # 103-179

  • Zoro # G0750626


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Spindle Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-179
Zoro #
G0750626
UPC #
603908020974
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Outside Micrometer
Resolution
0.001"
Range
2 to 3"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
Accuracy
+/-0.001 in
Thimble Type
Friction, Ratchet
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Case Included
Yes
Inches Measured - Maximum
3 in
Frame Material
Iron
Rotating Spindle
No
Spindle Shape
Carbide Tipped
Case Type
Plastic Case
Operation Type
Mechanical
Inches Measured - Minimum
2 in
Anvil Shape
Flat Carbide Tipped

Description

Mechanical Outside Micrometer, Range 2 in to 3 in, Resolution .001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Friction, Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Includes Fitted Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.