Micrometer, 3 to 4", 0.0001, Ratchet
Mfr # 103-218
Zoro # G2227172
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-218
Zoro #
G2227172
UPC #
603908021391
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Item
Outside Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Accuracy
+/-0.0015 in
Thimble Type
Friction, Ratchet
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Frame Material
Iron
Case Included
Yes
Inches Measured - Minimum
3 in
Anvil Shape
Flat Carbide Tipped
Case Type
Plastic Case
Rotating Spindle
No
Operation Type
Mechanical
Spindle Shape
Carbide Tipped
Inches Measured - Maximum
4 in
Description
The MITUTOYO 103-218 Micrometer is a quality instrument that offers the utmost accuracy and precision. Featuring Carbide measuring faces, this micrometer has a baked enamel finished frame. The range of the micrometer is 3 to 4", with an accuracy of +/-0.0015 in. and a resolution of 0.0001". It has a flat spindle and anvil, as well as a ratchet thimble for easy positioning of parts. When it comes to accuracy, you can count on the MITUTOYO 103-218 Micrometer to provide what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.