Zoro Homepage

Micrometer

  • Mfr # 389-714

  • Zoro # G6614942


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Features
supplied in fitted plastic case
Standards
0-1"
IP Rating
Not Rated
Color
Grey
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389-714
Zoro #
G6614942
UPC #
603908548652
Country of Origin
Japan

Dimensions

Height
3.5
Width
15
Overall Width
15
Overall Length
19
Overall Height
3.5
Length
19

Details

Item
PMU12-1"MB
Features
supplied in fitted plastic case
Standards
0-1"
IP Rating
Not Rated
Color
Grey
Weight
10

Description

Micrometer, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.