Micrometer, 4 to 5", 0.0001, Ratchet
Mfr # 103-219
Zoro # G1890691
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Spindle Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-219
Zoro #
G1890691
UPC #
603908021414
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Item
Outside Micrometer
Resolution
0.0001"
Range
4 to 5"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
Thimble Type
Friction, Ratchet
Accuracy
+/-0.0015 in
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Spindle Shape
Carbide Tipped
Rotating Spindle
No
Operation Type
Mechanical
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Inches Measured - Minimum
4 in
Inches Measured - Maximum
5 in
Case Type
Plastic Case
Frame Material
Iron
Description
The Mitutoyo 103-219 Micrometer is a high-quality measuring tool that will meet the demands of your job. It has a range of 4 to 5" and an accuracy of +/-0.0015 in. Featuring carbide measuring faces, this micrometer is durable and resistant to wear and tear. The baked enamel finished frame comes with a hammertone finish for enhanced durability. The ratchet thimble allows you to adjust parts without having to reposition the micrometer itself. This MITUTOYO Micrometer will help you work efficiently and accurately on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.