Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, 5mm, Spline, 3-4"IP65

  • Mfr # 331-364-30

  • Zoro # G7772821


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-364-30
Zoro #
G7772821
UPC #
603908627258
Country of Origin
Japan

Details

Item
Spline Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Tipped Measuring Faces, The Anvil and Spindle Have A Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
Thimble
Ratchet

Description

Micrometer,5mm,Spline,3-4 In.IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.