Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, 6 to 7", 0.0001"

  • Mfr # 103-221

  • Zoro # G2578484


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-221
Zoro #
G2578484
UPC #
603908021452
Country of Origin
Japan

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
6 to 7"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
Anvil Material
Carbide Tipped
Operation Type
Mechanical
Case Included
Yes
Thimble Type
Ratchet
Minimum Measurement - Inch
6 in
Anvil Shape
Flat
Maximum Measurement - Inch
7 in
Accuracy
+/-0.0002 in
Mechanical Display Type
Vernier
Included Certification
Certificate of Inspection
Inches Measured - Minimum
6 in
Frame Material
Iron
Case Type
Plastic Case
Rotating Spindle
No
Inches Measured - Maximum
7 in

Description

If you need a high-quality micrometer, the Mitutoyo 103-221 Micrometer is an excellent choice. It has carbide measuring faces and is baked enamel finished for added durability. This outside micrometer measures 6 to 7" in range and has 0.0001" resolution. The frame of this micrometer is hammertone, baked enamel finished with a flat spindle and ratchet thimble operation type. With a carbide tipped anvil material, this mechanical micrometer has +/-0.0002 in accuracy. The Mitutoyo 103-221 Micrometer is the accurate tool that will help you get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.