Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, Blade, NRS, 150-175/.01mm

  • Mfr # 122-107-10

  • Zoro # G7764108


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Range
150 to 175mm
Features
Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-107-10
Zoro #
G7764108
UPC #
603908027133
Country of Origin
Japan

Details

Item
Blade Micrometer
Resolution
0.01mm
Range
150 to 175mm
Features
Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Blade,NRS,150-175/.01mm, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.