Zoro Homepage

Micrometer, Blade Type A, 3-4", .00005"

  • Mfr # 422-333-32

  • Zoro # G7774599


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
75 to 100mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-333-32
Zoro #
G7774599
UPC #
603908599012
Country of Origin
Japan

Details

Item
Blade Micrometer
Resolution
0.001mm
Range
75 to 100mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet

Description

Micrometer,Blade Type A,3-4 In.,.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.