Zoro Homepage

Micrometer, Depth, 0-12", .001", 2.5" Base

  • Mfr # 129-149

  • Zoro # G7764589


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (12) Rods
Thimble
Ratchet
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-149
Zoro #
G7764589
UPC #
603908032014
Country of Origin
Japan

Details

Item
Depth Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 12"
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (12) Rods
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Depth,0-12 In.,.001 In.,2.5 In. Base, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.