Zoro Homepage

Micrometer, Depth, Base-60 0-75mm

  • Mfr # 129-110

  • Zoro # G7764607


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
The rod length can be adjusted in 1 In or 25mm increments
Standards
0-75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-110
Zoro #
G7764607
UPC #
603908031727
Country of Origin
Japan

Details

Item
0-75MM DEPTH MIC BASE-60
Features
The rod length can be adjusted in 1 In or 25mm increments
Standards
0-75mm

Description

Micrometer,Depth,Base-60 0-75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.