
Micrometer, Digit
Mfr # 193-102
Zoro # G7769802
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193-102
Zoro #
G7769802
UPC #
603908060505
Country of Origin
Japan
Details
Item
Digital Outside Micrometer
Resolution
0.01mm
Range
25 to 50mm
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
Description
Micrometer,Digit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.