
Micrometer, Disc, 200-225/.01mm
Mfr # 123-109
Zoro # G7764150
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
200 to 225mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123-109
Zoro #
G7764150
UPC #
603908027508
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.01mm
Range
200 to 225mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,200-225/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.