
Micrometer, Disc, 25-50mm, 0.001mm, IP65
Mfr # 323-251-30
Zoro # G7772639
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-251-30
Zoro #
G7772639
UPC #
603908598374
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.001mm
Range
25 to 50mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,25-50mm,0.001mm,IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.